10GBS SINGLE PORT RJ45 PCIE 3.0 X4 NIC CARD FOR SYNOLOGY - E10G18-T

  • Mfr # E10G18-T1-AX

  • Zoro # G010873615


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Includes
Single-Port, High-Speed 10GBase-T/NBase-T Add-In Card For Synology NAS Servers Full Height and Half Height Mounting Brackets
Mounting
Plug-in Card
Number of Ports
1
Operating System
Windows Server 2012 R2 Core
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10G18-T1-AX
Zoro #
G010873615
UPC #
840177852046
Country of Origin
China

Dimensions

Height
6.6 in
Width
0.7 in

Details

Item
10Gigabit Ethernet Card
Includes
Single-Port, High-Speed 10GBase-T/NBase-T Add-In Card For Synology NAS Servers Full Height and Half Height Mounting Brackets
Mounting
Plug-in Card
Number of Ports
1
Operating System
Windows Server 2012 R2 Core
Number of Network (RJ-45) Ports
1
Media Type Supported
Twisted Pair
Application
Industrial
Host Interface
PCI Express 3.0 x4
Chipset Manufacturer
Intel
Network Technology
10GBase-T
Max. Data Transfer Rate
10 Gbit/s
Device Supported
NAS Storage Device
Chipset Model
X550AT
Maximum Data Transfer Rate
10-Gbit/s
Network Standard
10GBase-T
Operating System Compatibility
Windows Server 2012, FreeBSDX 10.x, Windows Server 2019, FreeBSD 9.x, Windows Server 2008 R2, Windows Server 2012 R2 Core, Windows Server 2012 R2, Windows Server 2008 R2 Core
Form Factor
Plug-in Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.