10Gbs Single Port RJ45 PCIe
Mfr # X550T1-AX
Zoro # G316450473
product price: $397.99
/ea
Free Shipping & Returns
Key Features
Maximum Data Transfer Rate
10-Gbit/s
Height
6.6 in
Device Supported
Server
Host Interface
PCI Express 3.0 x4
Form Factor
Plug-in Card
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X550T1-AX
Zoro #
G316450473
UPC #
840178000000
Country of Origin
China
Dimensions
Height
6.6 in
Width
0.7 in
Details
Maximum Data Transfer Rate
10-Gbit/s
Device Supported
Server
Host Interface
PCI Express 3.0 x4
Form Factor
Plug-in Card
Media Type Supported
Twisted Pair
Operating System Compatibility
FreeBSDX 10.x, Windows Server 2012 R2 Core, Windows Server 2008 R2, Windows Server 2012 R2, Windows Server 2019, FreeBSD 9.x, Windows Server 2008 R2 Core, Windows Server 2012
Item
10Gigabit Ethernet Card
Includes
10Gbs Single Port RJ45 PCIe 3.0 x4 NIC Card for Intel - X550T1, X550-T1 Full Height and Half Height Mounting Brackets
Number of Ports
1
Number of Network (RJ-45) Ports
1
Network Standard
10GBase-T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.