Shop AXIOM
See all product information
Create Account
10TB 12Gb/s SAS 7.2K RPM LFF 3.5-inch Enterprise Bare Drive 256MB Cache
Mfr # AXHD10T7235S34E
Zoro # G9462110
product price:Â
$
1,407.99
/ea
Free Shipping & Returns
Key Features
Interface
SAS
Recording Capacity
10 TB
Speed
7200 RPM
Buffer
256 MB
Drive Type
Internal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXHD10T7235S34E
- Zoro #
- G9462110
- UPC #
- 841280152405
- Country of Origin
- Unknown
Details
- Item
- Hard Drive
- Interface
- SAS
- Recording Capacity
- 10 TB
- Speed
- 7200 RPM
- Buffer
- 256 MB
- Drive Type
- Internal
- Drive Interface
- 12Gb/s SAS
- Device Supported
- Workstation
- Spindle Speed
- 7200 rpm
- Drive Interface Standard
- 12Gb/s SAS
- Storage Capacity
- 10 TB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.