Zoro Homepage

128GB DDR4-2666 LRDIMM

  • Mfr # AX42666L19C/128G

  • Zoro # G610872094


product price: $2,888.79
/ea
Free Shipping & Returns

Key Features

Number of Pins
288
CAS Latency
CL19
Error Checking
ECC
Memory Size
128 GB
Memory Technology
DDR4 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX42666L19C/128G
Zoro #
G610872094
UPC #
840177889172
Country of Origin
China

Dimensions

Memory Size
128 GB

Details

Number of Pins
288
CAS Latency
CL19
Item
RAM Module
Error Checking
ECC
Memory Technology
DDR4 SDRAM
Green Environmental Attribute
Environmentally Friendly
Standards
TAA Compliant
Memory Voltage
1.20 V
Memory Speed
2666 MHz
Memory Standard
DDR4-2666/PC4-21300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.