Shop AXIOM
See all product information
Create Account
128GB DDR5-4800 RDIMM FOR CISCO
- Mfr # UCSX-MR128G4RE1-AX
- Zoro # G610872032
product price:Â
$
12,313.99
/ea
Free Shipping & Returns
Key Features
Memory Size
128 GB
Memory Speed
4800 MHz
Number of Pins
288
Error Checking
ECC
Green Environmental Attribute
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCSX-MR128G4RE1-AX
- Zoro #
- G610872032
- UPC #
- 840177863455
- Country of Origin
- China
- Memory Speed
- 4800 MHz
- Number of Pins
- 288
- Error Checking
- ECC
- Green Environmental Attribute
- Environmentally Friendly
- Memory Technology
- DDR5 SDRAM
- Item
- RAM Module
- Memory Voltage
- 1.10 V
- CAS Latency
- CL40
- Memory Standard
- DDR5-4800/PC5-38400
- Signal Processing
- Registered
Dimensions
- Memory Size
- 128 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.