Shop AXIOM
See all product information
Create Account
128GB DDR5-4800 RDIMM FOR DELL
- Mfr # AC448843-AX
- Zoro # G816423403
product price:Â
$
11,968.99
/ea
Free Shipping & Returns
Key Features
Compatible OEM Model Number
AC448843,SNPMMWR9C/128G
Memory Storage
128 GB
Number of Pins
288
Memory Standard
DDR5-4800/PC5-38400
Bandwidth
4800 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AC448843-AX
- Zoro #
- G816423403
- UPC #
- 198105000000
- Country of Origin
- Multiple
- Compatible OEM Model Number
- AC448843,SNPMMWR9C/128G
- Memory Storage
- 128 GB
- Number of Pins
- 288
- Memory Standard
- DDR5-4800/PC5-38400
- Item
- RAM Module
Dimensions
- Bandwidth
- 4800 MHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.