Shop AXIOM
See all product information
Create Account
32GB DDR4-3200 ECC UDIMM FOR HP
- Mfr # 141H7AA-AX
- Zoro # G610871929
product price:Â
$
756.99
/ea
Free Shipping & Returns
Key Features
CAS Latency
CL22
Green Environmental Attribute
Environmentally Friendly
Error Checking
ECC
Signal Processing
Unbuffered
Number of Pins
288
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 141H7AA-AX
- Zoro #
- G610871929
- UPC #
- 840177847073
- Country of Origin
- Taiwan, Province of China
- CAS Latency
- CL22
- Green Environmental Attribute
- Environmentally Friendly
- Error Checking
- ECC
- Signal Processing
- Unbuffered
- Number of Pins
- 288
- Memory Voltage
- 1.20 V
- Memory Standard
- DDR4-3200/PC4-25600
- Memory Technology
- DDR4 SDRAM
- Device Supported
- Workstation
- Item
- RAM Module
- Memory Speed
- 3200 MHz
Dimensions
- Memory Size
- 32 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.