128GB DDR5-4800 RDIMM FOR LENOVO
Mfr # 4X77A81443-AX
Zoro # G110872020
product price: $13,186.99
/ea
Free Shipping & Returns
Key Features
Error Checking
ECC
Standards
TAA Compliant
Memory Speed
4800 MHz
Number of Pins
288
Signal Processing
Registered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4X77A81443-AX
Zoro #
G110872020
UPC #
840177886188
Country of Origin
China
Dimensions
Memory Size
128 GB
Details
Error Checking
ECC
Standards
TAA Compliant
Item
RAM Module
Memory Speed
4800 MHz
Number of Pins
288
Signal Processing
Registered
Memory Technology
DDR5 SDRAM
Memory Standard
DDR5-4800/PC5-38400
CAS Latency
CL40
Memory Voltage
1.10 V
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.