Zoro Homepage

1.2TB 12G SAS 10K SFF FOR HP

  • Mfr # P28586-B21-AX

  • Zoro # G510873627


product price: $707.99
/ea
Free Shipping & Returns

Key Features

For Use With
Axiom Compatible Systems: HP-Compaq - ProLiant DL360 Gen10 (G10) Plus, HP-Compaq - ProLiant DL380 Gen10 (G10) Plus, HP-Compaq - Proliant DL325 Gen10 Plus (G10) V2, HP-Compaq - Proliant DL365 Gen10 Plus (G10)
Color
Black
Interface
12Gb/s SAS
Recording Capacity
1.20 TB
Speed
10000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P28586-B21-AX
Zoro #
G510873627
UPC #
840177857393
Country of Origin
China

Details

Item
Hard Drive
For Use With
Axiom Compatible Systems: HP-Compaq - ProLiant DL360 Gen10 (G10) Plus, HP-Compaq - ProLiant DL380 Gen10 (G10) Plus, HP-Compaq - Proliant DL325 Gen10 Plus (G10) V2, HP-Compaq - Proliant DL365 Gen10 Plus (G10)
Color
Black
Interface
12Gb/s SAS
Recording Capacity
1.20 TB
Speed
10000 RPM
Wireless LAN
No
Device Supported
Server
Hot Swappable
Yes
Drive Interface
SAS
Buffer
128 MB
Drive Type
Internal
Storage Capacity
1.20 TB
Drive Interface Standard
12Gb/s SAS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.