Zoro Homepage

12TB 12G SAS 7.2K LFF FOR HP

  • Mfr # Q2R42A-AX

  • Zoro # G921705821


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Standby Power Consumption
5.50 W
Speed
7200 RPM
Disk Format
512e
Mean Time Between Failures (MTBF)
285.2 Year
Storage Capacity
12 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q2R42A-AX
Zoro #
G921705821
UPC #
198105017068
Country of Origin
Multiple

Details

Standby Power Consumption
5.50 W
Speed
7200 RPM
Disk Format
512e
Mean Time Between Failures (MTBF)
285.2 Year
Storage Capacity
12 TB
Drive Interface Standard
12Gb/s SAS
Device Supported
Storage Server
Item
Hard Drive
Hot Swappable
Yes
Buffer
256 MB

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.