This item is Discontinued.

Axiom 1.2Tb 12Gb/S Sas 10K Rpm Lff Hot-Swap Hdd For Dell - 400-Atjm 400-ATJM-AX

This item is Discontinued.

Axiom

1.2Tb 12Gb/S Sas 10K Rpm Lff Hot-Swap Hdd For Dell - 400-Atjm (Discontinued)

Mfr # 400-ATJM-AX
Zoro # G0052852
UPC # 841280195204
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400-ATJM-AX
Zoro #
G0052852
UPC #
841280195204
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
Dell - PowerEdge C6420, Dell - PowerEdge R240, Dell - PowerEdge R340, Dell - PowerEdge R440, Dell - PowerEdge R540, Dell - PowerEdge R640, Dell - PowerEdge R6415, Dell - PowerEdge R6515, Dell - PowerEdge R740, R740xd, Dell - PowerEdge R7415, Dell - PowerEdge R7425, Dell - PowerEdge R7525, Dell - PowerEdge R940, Dell - PowerEdge r6525
Color
Black
Speed
10000 RPM
Drive Interface Standard
12Gb/s SAS
Storage Capacity
1.20 TB
Buffer
128 MB
Drive Type
Internal
Device Supported
Server
Hot Pluggable
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.