900Gb 12Gb/S Sas 15K Rpm Lff Hot-Swap Hdd For Hp - 870761-B21

  • Mfr # 870761-B21-AX

  • Zoro # G0024548


product price:  $772.99
/ea
Free Shipping & Returns

Key Features

For Use With
HP-Compaq - ProLiant ML110 Gen10 (G10), HP-Compaq - ProLiant ML30 Gen10 (G10), HP-Compaq - ProLiant ML350 Gen10 (G10)
Speed
15000 RPM
Operating Power Consumption
7.12 W
Hot Swappable
Yes
Buffer
128 MB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
870761-B21-AX
Zoro #
G0024548
UPC #
841280195549
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
HP-Compaq - ProLiant ML110 Gen10 (G10), HP-Compaq - ProLiant ML30 Gen10 (G10), HP-Compaq - ProLiant ML350 Gen10 (G10)
Speed
15000 RPM
Operating Power Consumption
7.12 W
Hot Swappable
Yes
Buffer
128 MB
Drive Type
Internal
Drive Interface Standard
12Gb/s SAS
Storage Capacity
900 GB
Device Supported
Storage System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.