
Axiom 1.2TB 12Gb/s SAS 10K RPM SFF Hot-Swap HDD for Cisco
Mfr # UCS-HD12TB10K12G-AX
Zoro # G410873307
product price:Â $678.99
/ea
Free Shipping & Returns
Key Features
For Use With
Cisco UCS B200 M3 Blade Server
Interface
SAS
Recording Capacity
1.20 TB
Speed
10000 RPM
Hot Swappable
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UCS-HD12TB10K12G-AX
Zoro #
G410873307
UPC #
841280189807
Country of Origin
China
Details
Item
Hard Drive
For Use With
Cisco UCS B200 M3 Blade Server
Interface
SAS
Recording Capacity
1.20 TB
Speed
10000 RPM
Hot Swappable
Yes
Drive Type
Internal
Hot Pluggable
Yes
Device Supported
Server
Drive Interface
SAS
Drive Interface Standard
12Gb/s SAS
Storage Capacity
1.20 TB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.