12TB 6G SATA 7.2K LFF FOR LENOVO
Mfr # 4XB0N68532-AX
Zoro # G316432813
product price:Â $1,773.99
/ea
Free Shipping & Returns
Key Features
Buffer
256 MB
Drive Type
Internal
Speed
7200 RPM
Mean Time Between Failures (MTBF)
285.2 Year
Hot Swappable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4XB0N68532-AX
Zoro #
G316432813
UPC #
198105000000
Country of Origin
Multiple
Details
Buffer
256 MB
Drive Type
Internal
Speed
7200 RPM
Mean Time Between Failures (MTBF)
285.2 Year
Hot Swappable
Yes
Storage Capacity
12 TB
Item
Hard Drive
Product Line
Enterprise
Drive Interface Standard
SATA/600
Device Supported
Server
Disk Format
512e
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.