Shop AXIOM
See all product information
Create Account
14 TB Hard Drive - 3.5" Internal - SATA (SATA/600) - 7200rpm - 512e Format
- Mfr # P09163-B21-AX
- Zoro # G110873744
product price:Â
$
1,797.48
/ea
Free Shipping & Returns
Key Features
Interface
SATA/600
Recording Capacity
14 TB
Speed
7200 RPM
Disk Format
512e
Wireless LAN
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P09163-B21-AX
- Zoro #
- G110873744
- UPC #
- 840177842382
- Country of Origin
- China
- Item
- Hard Drive
- Interface
- SATA/600
- Recording Capacity
- 14 TB
- Speed
- 7200 RPM
- Disk Format
- 512e
- Wireless LAN
- No
- Drive Interface
- SATA
- Drive Type
- Internal
- Storage Capacity
- 14 TB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.