14Ft Cat6A 650Mhz Patch Cable Molded Boot (White)
- Mfr # C6AMB-W14-AX
- Zoro # G9792845
product price:Â
$
16.69
/ea
Key Features
Item - Data Cable
Patch Cable
Length - Patch Cord
14 ft
Color
White
Cable Type
Category 6A
Frequency
650 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C6AMB-W14-AX
- Zoro #
- G9792845
- UPC #
- 841280182488
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 14 ft
Details
- Item - Data Cable
- Patch Cable
- Color
- White
- Cable Type
- Category 6A
- Frequency
- 650 MHz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.