75Ft Cat6 Cable W/Boot (Red)

  • Mfr # C6MB-R75-AX
  • Zoro # G0437922
product price: 
$
32.99
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C6MB-R75-AX
Zoro #
G0437922
UPC #
845282067361
Country of Origin
Unknown

Dimensions

Length - Patch Cord
75 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Red
Wire Gauge
24 AWG
Green Environmental Attribute
Environmentally Friendly
Features
Molded, Booted, Strain Relief
For Use With
Network Device
Connector Plating
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews