Shop AXIOM

14TB 12GB/S SAS 7.2K RPM LFF 512E HOT-SWAP HDD FOR LENOVO - 4XB7A13906

  • Mfr # 4XB7A13906-AX

  • Zoro # G810874218


product price:  $2,233.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lenovo - ThinkAgile VX3530-G / VX5530 / VX7530 / VX7531 (Intel Xeon SP Gen 3), Lenovo - ThinkSystem SR250, Lenovo - ThinkSystem SR550 Server, Lenovo - ThinkSystem SR590, Lenovo - ThinkSystem SR630, Lenovo - ThinkSystem SR630 V2, Lenovo - ThinkSystem SR645, Lenovo - ThinkSystem SR650, Lenovo - ThinkSystem SR650 V2, Lenovo - ThinkSystem SR650 V3, Lenovo - ThinkSystem SR655 V3, Lenovo - ThinkSystem ST550
Interface
12Gb/s SAS
Recording Capacity
14 TB
Speed
7200 RPM
Buffer
256 MB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4XB7A13906-AX
Zoro #
G810874218
UPC #
840177852725
Country of Origin
China

Details

Item
Hard Drive
For Use With
Lenovo - ThinkAgile VX3530-G / VX5530 / VX7530 / VX7531 (Intel Xeon SP Gen 3), Lenovo - ThinkSystem SR250, Lenovo - ThinkSystem SR550 Server, Lenovo - ThinkSystem SR590, Lenovo - ThinkSystem SR630, Lenovo - ThinkSystem SR630 V2, Lenovo - ThinkSystem SR645, Lenovo - ThinkSystem SR650, Lenovo - ThinkSystem SR650 V2, Lenovo - ThinkSystem SR650 V3, Lenovo - ThinkSystem SR655 V3, Lenovo - ThinkSystem ST550
Interface
12Gb/s SAS
Recording Capacity
14 TB
Speed
7200 RPM
Buffer
256 MB
Disk Format
512e
Random 4KB Write
400000IOPS
Random 4KB Read
170000IOPS
Drive Type
Internal
Mean Time Between Failures (MTBF)
285.2 Year
Device Supported
Storage System
Hot Swappable
Yes
Drive Interface
SAS
Product Line
Enterprise
Drive Interface Standard
12Gb/s SAS
Storage Capacity
14 TB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.