150-Watt Ac Adapter For Hp - W2F74Aa
- Mfr # W2F74AA-AX
- Zoro # G9980095
product price:Â
$
91.75
/ea
Key Features
Maximum Output Power
150 W
Compatible Devices
Mobile Workstation, Notebook
Universal Adapter
Yes
Compatibility
HP Products: ZBook 15 G3 Mobile Workstation ZBook 15 G4 Mobile Workstation ZBook 15v G5 Mobile Workstation ZBook Create G7 Notebook
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2F74AA-AX
- Zoro #
- G9980095
- UPC #
- 841280187766
- Country of Origin
- Unknown
Details
- Item
- AC Adapter
- Maximum Output Power
- 150 W
- Compatible Devices
- Mobile Workstation, Notebook
- Universal Adapter
- Yes
- Compatibility
- HP Products: ZBook 15 G3 Mobile Workstation ZBook 15 G4 Mobile Workstation ZBook 15v G5 Mobile Workstation ZBook Create G7 Notebook
- Color
- Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.