Shop AXIOM
See all product information
Create Account
15Ft Cat6 Shielded Cable (Orange)
- Mfr # C6MBSFTPO15-AX
- Zoro # G9466024
product price:Â
$
13.95
/ea
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Color
Orange
Shielding
Yes
Cable Type
Category 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6MBSFTPO15-AX
- Zoro #
- G9466024
- UPC #
- 841280155598
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Boot Type - Data cable
- Snagless
- Color
- Orange
- Shielding
- Yes
- Cable Type
- Category 6
- Features
- Stranded, EMI/RF Protection, Booted, Molded
- Wire Gauge
- 26 AWG
- Item
- Network Cable
- Boot Type
- Snagless
Dimensions
- Cable Length
- 15 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.