Shop AXIOM
See all product information
Create Account
15Ft Cat6A Bendnflex Ultra-Thin Snagless Patch Cable 650Mhz
- Mfr # C6ABFSB-P15-AX
- Zoro # G9459286
product price:Â
$
21.15
/ea
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6ABFSB-P15-AX
- Zoro #
- G9459286
- UPC #
- 841280149740
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- Category 6a
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Shielded
- Yes
- Jacket Color
- Purple
- Transmission Speed
- 10 Gbps
- Wire Gauge
- 28 AWG
- Green Environmental Attribute
- Environmentally Friendly
- Features
- Ultra-thin, Near End Cross Talk (NEXT)
- Solid / Stranded
- Stranded
- Standards
- TAA Compliant
- For Use With
- Network Device
- Contact Plating
- Gold