Shop AXIOM
See all product information
Create Account
16 TB Hard Drive - 3.5" Internal - SATA (SATA/600) - 7200rpm - 512e Format
- Mfr # 400-BHFM-AX
- Zoro # G610873251
product price:Â
$
2,315.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA/600
Recording Capacity
16 TB
Speed
7200 RPM
Drive Interface
SATA
Drive Type
Internal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400-BHFM-AX
- Zoro #
- G610873251
- UPC #
- 840177844393
- Country of Origin
- China
Details
- Item
- Hard Drive
- Interface
- SATA/600
- Recording Capacity
- 16 TB
- Speed
- 7200 RPM
- Drive Interface
- SATA
- Drive Type
- Internal
- Wireless LAN
- No
- Disk Format
- 512e
- Storage Capacity
- 16 TB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.