Shop AXIOM
See all product information
Create Account
16Gb Ddr3-1333 Low Voltage Ecc Rdimm For Ibm No 49Y1563, 49Y1565
- Mfr # 49Y1563-AX
- Zoro # G0421131
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Bandwidth
1333 MHz
Length
5.3 in
Memory Standard
DDR3-1333/PC3-10660
Number of Pins
240
Width
1.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49Y1563-AX
- Zoro #
- G0421131
- UPC #
- 845282067675
- Country of Origin
- Unknown
- Memory Standard
- DDR3-1333/PC3-10660
- Item
- RAM Module
- Number of Pins
- 240
- Memory Storage
- 16 GB
Dimensions
- Bandwidth
- 1333 MHz
- Length
- 5.3 in
- Width
- 1.2 in
- Thickness
- 157.5 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.