Shop AXIOM
See all product information
Create Account
16Gb Ddr3-1333 Low Voltage Ecc Rdimm For Lenovo # 0A89417,
- Mfr # 0A89417-AX
- Zoro # G0473902
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Thickness
157.5 mil
Length
5.3 in
Width
1.2 in
Memory Speed
1333 MHz
Form Factor
RDIMM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0A89417-AX
- Zoro #
- G0473902
- UPC #
- 845282075625
- Country of Origin
- Unknown
- Memory Speed
- 1333 MHz
- Form Factor
- RDIMM
- Error Checking
- ECC
- Memory Technology
- DDR3 SDRAM
- Memory Standard
- DDR3-1333/PC3-10660
- Item
- RAM Module
- Signal Processing
- Registered
- Number of Pins
- 240
Dimensions
- Thickness
- 157.5 mil
- Length
- 5.3 in
- Width
- 1.2 in
- Memory Size
- 16 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.