16Gb Ddr4-2666 Ecc Rdimm For Dell A9781928, Snpvm51Cc/16G
- Mfr # A9781928-AX
- Zoro # G9432747
product price:Â
$
562.00
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Memory Size
16 GB
Signal Processing
Registered
Memory Standard
DDR4-2666/PC4-21300
Memory Speed
2666 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A9781928-AX
- Zoro #
- G9432747
- UPC #
- 841280144110
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 16 GB
Details
- Features
- Environmentally Friendly
- Signal Processing
- Registered
- Memory Standard
- DDR4-2666/PC4-21300
- Memory Speed
- 2666 MHz
- Form Factor
- RDIMM
- CAS Latency
- CL19
- Item
- RAM Module
- Memory Voltage
- 1.2V
- Number of Pins
- 288
- Memory Technology
- DDR4 SDRAM
- Error Checking
- ECC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.