16Gb Ddr3-1333 Low Voltage Ecc Rdimm - Taa Compliant
- Mfr # AXG42392837/1
- Zoro # G0411307
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Thickness
157.5 mil
Memory Speed
1333 MHz
Memory Standard
DDR3-1333/PC3L-10600
Signal Processing
Registered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG42392837/1
- Zoro #
- G0411307
- UPC #
- 845282074574
- Country of Origin
- Unknown
Dimensions
- Thickness
- 157.5 mil
- Memory Size
- 16 GB
Details
- Standards
- TAA Compliant
- Memory Speed
- 1333 MHz
- Memory Standard
- DDR3-1333/PC3L-10600
- Signal Processing
- Registered
- Number of Pins
- 240
- Item
- RAM Module
- Device Supported
- Server
- Memory Technology
- DDR3 SDRAM
- Error Checking
- ECC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.