Shop AXIOM
See all product information
Create Account
16Gb Ddr3-1600 Ecc Rdimm For Hp Gen 8 - 672631-B21, 684031-001,
- Mfr # 672631-B21-AX
- Zoro # G0467709
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Thickness
157.5 mil
Width
1.2 in
Length
5.3 in
Form Factor
RDIMM
Memory Standard
DDR3-1600/PC3-12800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 672631-B21-AX
- Zoro #
- G0467709
- UPC #
- 845282070668
- Country of Origin
- Unknown
- Item
- RAM Module
- Form Factor
- RDIMM
- Memory Standard
- DDR3-1600/PC3-12800
- Memory Speed
- 1600 MHz
- Error Checking
- ECC
- Signal Processing
- Registered
- Number of Pins
- 240
- Memory Technology
- DDR3 SDRAM
Dimensions
- Thickness
- 157.5 mil
- Width
- 1.2 in
- Length
- 5.3 in
- Memory Size
- 16 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.