Shop AXIOM
See all product information
Create Account
16Gb Ddr3-1600 Low Voltage Ecc Rdimm For Fujitsu -
- Mfr # S26361-F3781-E516-AX
- Zoro # G9579108
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Memory Size
16 GB
Signal Processing
Registered
Memory Speed
1600 MHz
Compatibility
Fujitsu PRIMERGY RX300 S8 Server
Memory Standard
DDR3-1600/PC3L-12800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S26361-F3781-E516-AX
- Zoro #
- G9579108
- UPC #
- 841280171413
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 16 GB
Details
- Signal Processing
- Registered
- Memory Speed
- 1600 MHz
- Item
- RAM Module
- Compatibility
- Fujitsu PRIMERGY RX300 S8 Server
- Memory Standard
- DDR3-1600/PC3L-12800
- CAS Latency
- CL11
- Memory Technology
- DDR3 SDRAM
- Error Checking
- ECC
- Number of Modules
- (1) 16GB
- Memory Voltage
- 1.35V
- Device Supported
- Server
- Number of Pins
- 240
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.