Shop AXIOM
See all product information
Create Account
16Gb Ddr3-1600 Rdimm For Hp
- Mfr # A2Z52AA-AX
- Zoro # G0486968
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Width
1.2 in
Thickness
157.5 mil
Length
5.3 in
Memory Standard
DDR3-1600/PC3-12800
Memory Size
16 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A2Z52AA-AX
- Zoro #
- G0486968
- UPC #
- 845282075243
- Country of Origin
- Unknown
- Memory Standard
- DDR3-1600/PC3-12800
- Memory Speed
- 1600 MHz
- Item
- RAM Module
- Number of Pins
- 240
- Device Supported
- Workstation
- Signal Processing
- Registered
- Error Checking
- ECC
- Form Factor
- RDIMM
- Memory Technology
- DDR3 SDRAM
Dimensions
- Width
- 1.2 in
- Thickness
- 157.5 mil
- Length
- 5.3 in
- Memory Size
- 16 GB
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.