Shop MICRON
See all product information
Create Account
7450 PRO 960GB NVME U.3 (7MM) TCG-OPAL ENTERPRISE SSD SINGLE PACK
- Mfr # MTFDKCB960TFR-1BC15ABYYR
- Zoro # G322915713
product price:Â
$
1,666.99
/ea
Free Shipping & Returns
Key Features
Series
7450 PRO
Height
0.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTFDKCB960TFR-1BC15ABYYR
- Zoro #
- G322915713
- UPC #
- 649528926067
- Country of Origin
- China
- Series
- 7450 PRO
- Item
- Hard Drive
Dimensions
- Height
- 0.3 in
Description
MICRON 7450 PRO 960GB NVME U.3 (7MM) TCG-OPAL ENTERPRISE SSD SINGLE PACK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.