Shop AXIOM
See all product information
Create Account
16Gb Ddr3-1600 Sodimm Kit Apple
- Mfr # MD634G/A-AX
- Zoro # G0422102
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Notebook
Memory Technology
DDR3 SDRAM
Compatibility
Apple - MacBook Pro (15-inch, Mid 2012), Apple - MacBook Pro (13-inch, Mid 2012), Apple - Mac mini (Late 2012), Apple - iMac (21.5-inch, Late 2012), Apple - iMac (27-inch, Late 2012), Apple - Mac mini Server (Late 2012).
Number of Modules
(2) 8GB
Memory Standard
DDR3-1600/PC3-12800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MD634G/A-AX
- Zoro #
- G0422102
- UPC #
- 845282071559
- Country of Origin
- Unknown
- Device Supported
- Notebook
- Memory Technology
- DDR3 SDRAM
- Compatibility
- Apple - MacBook Pro (15-inch, Mid 2012), Apple - MacBook Pro (13-inch, Mid 2012), Apple - Mac mini (Late 2012), Apple - iMac (21.5-inch, Late 2012), Apple - iMac (27-inch, Late 2012), Apple - Mac mini Server (Late 2012).
- Number of Modules
- (2) 8GB
- Item
- RAM Module
- Memory Standard
- DDR3-1600/PC3-12800
- Memory Speed
- 1600 MHz
- Number of Pins
- 204
Dimensions
- Memory Size
- 16 GB
- Thickness
- 149.6 mil
- Width
- 1.2 in
- Length
- 2.7 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.