Shop AXIOM
See all product information
Create Account
64Gb Ddr4-2666 Ecc Lrdimm For Hp 815101-B21
- Mfr # 815101-B21-AX
- Zoro # G9366070
product price:Â
$
1,850.99
/ea
Free Shipping & Returns
Key Features
Memory Storage
64 GB
Memory Standard
DDR4-2666/PC4-21300
Number of Pins
288
Voltage
1.20 V
Bandwidth
2666 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 815101-B21-AX
- Zoro #
- G9366070
- UPC #
- 841280144219
- Country of Origin
- Unknown
- Memory Storage
- 64 GB
- Memory Standard
- DDR4-2666/PC4-21300
- Number of Pins
- 288
- Voltage
- 1.20 V
- Item
- RAM Module
Dimensions
- Bandwidth
- 2666 MHz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.