Shop AXIOM
See all product information
Create Account
16Gb Ddr3L-1600 Low Voltage Ecc Rdimm For Lenovo - 0C19535
- Mfr # 0C19535-AX
- Zoro # G0512892
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Length
5.3 in
Memory Storage
16 GB
Memory Standard
DDR3-1600/PC3L-12800
Number of Pins
240
Width
1.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0C19535-AX
- Zoro #
- G0512892
- UPC #
- 845282082517
- Country of Origin
- Unknown
- Item
- RAM Module
- Memory Storage
- 16 GB
- Memory Standard
- DDR3-1600/PC3L-12800
- Number of Pins
- 240
Dimensions
- Length
- 5.3 in
- Width
- 1.2 in
- Thickness
- 157.5 mil
- Bandwidth
- 1600 MHz
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.