16Gb Ddr4-2400 Udimm For Hp - Z9H57At
- Mfr # Z9H57AT-AX
- Zoro # G0856568
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Memory Size
16 GB
Memory Speed
2400 MHz
Memory Standard
DDR4-2400/PC4-19200
Number of Pins
288
Memory Technology
DDR4 SDRAM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z9H57AT-AX
- Zoro #
- G0856568
- UPC #
- 841280139031
- Country of Origin
- Unknown
- Item
- RAM Module
- Memory Speed
- 2400 MHz
- Memory Standard
- DDR4-2400/PC4-19200
- Number of Pins
- 288
- Memory Technology
- DDR4 SDRAM
Dimensions
- Memory Size
- 16 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.