Shop AXIOM
See all product information
Create Account
16Gb Ddr4-2133 Ecc Sodimm For Synology - Ramec2133Ddr4So-16G
- Mfr # RAMEC2133DDR4SO-16G-AX
- Zoro # G9729014
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Memory Speed
2133 MHz
Number of Pins
260
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAMEC2133DDR4SO-16G-AX
- Zoro #
- G9729014
- UPC #
- 841280181382
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 16 GB
Details
- Features
- Environmentally Friendly
- Memory Speed
- 2133 MHz
- Number of Pins
- 260
- Memory Technology
- DDR4 SDRAM
- Error Checking
- ECC
- Signal Processing
- Unbuffered
- CAS Latency
- CL15
- Memory Voltage
- 1.20V
- Item
- RAM Module
- Compatibility
- Synology 12-Bay DiskStation NAS DS3617xs
- Device Supported
- Notebook
- Memory Standard
- DDR4-2133/PC4-17000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.