Shop AXIOM
See all product information
Create Account
8Gb Ddr3-1600 Ecc Rdimm For Lenovo - 0A89482, 03X4325
- Mfr # 0A89482-AX
- Zoro # G0638472
product price:Â
$
72.29
/ea
Key Features
Length
5.3 in
Thickness
157.5 mil
Width
1.2 in
Memory Size
8 GB
Device Supported
Server
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0A89482-AX
- Zoro #
- G0638472
- UPC #
- 845282097528
- Country of Origin
- Unknown
Dimensions
- Length
- 5.3 in
- Thickness
- 157.5 mil
- Width
- 1.2 in
- Memory Size
- 8 GB
Details
- Device Supported
- Server
- Memory Technology
- DDR3 SDRAM
- Error Checking
- ECC
- Signal Processing
- Registered
- Item
- RAM Module
- Form Factor
- RDIMM
- Memory Standard
- DDR3-1600/PC3-12800
- Memory Speed
- 1600 MHz
- Number of Pins
- 240
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.