Shop AXIOM
See all product information
Create Account
16Gb Ddr4-2133 Rdimm
- Mfr # AX42133R15A/16G
- Zoro # G0620272
product price:Â
$
521.99
/ea
Free Shipping & Returns
Key Features
Bandwidth
2133 MHz
Memory Storage
16 GB
Number of Pins
288
Voltage
1.20 V
Memory Standard
DDR4-2133/PC4-17000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX42133R15A/16G
- Zoro #
- G0620272
- UPC #
- 845282095449
- Country of Origin
- Unknown
- Item
- RAM Module
- Memory Storage
- 16 GB
- Number of Pins
- 288
- Voltage
- 1.20 V
- Memory Standard
- DDR4-2133/PC4-17000
Dimensions
- Bandwidth
- 2133 MHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.