Shop AXIOM
See all product information
Create Account
16Gb Ddr4-2133 Rdimm For Dell
- Mfr # A7910488-AX
- Zoro # G0617168
product price:Â
$
496.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
CAS Latency
CL15
Number of Pins
288
Error Checking
ECC
Signal Processing
Registered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A7910488-AX
- Zoro #
- G0617168
- UPC #
- 845282095388
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 16 GB
Details
- Features
- Environmentally Friendly
- CAS Latency
- CL15
- Item
- RAM Module
- Number of Pins
- 288
- Error Checking
- ECC
- Signal Processing
- Registered
- Memory Standard
- DDR4-2133/PC4-17000
- Memory Technology
- DDR4 SDRAM
- Compatibility
- Dell - PowerEdge R630Dell - PowerEdge R730Dell - PowerEdge R730xdDell - PowerEdge T630Dell - Precision Tower 5810 Workstation (T5810)Dell - Precision Tower 7810 Workstation (T7810)Dell - Precision Tower 7910 Workstation (T7910)Dell - Precision Rack 7910 Workstation (R7910)Dell - PowerEdge R530Dell - PowerEdge R430Dell - PowerEdge T430Dell - PowerEdge FC630
- Device Supported
- Server, Workstation
- Memory Voltage
- 1.20V
- Memory Speed
- 2133 MHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.