Shop AXIOM
See all product information
Create Account
8Gb Ddr3-1600 Udimm For Dell
- Mfr # A5709146-AX
- Zoro # G0439200
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Width
1.2 in
Memory Storage
8 GB
Bandwidth
1600 MHz
Memory Standard
DDR3-1600/PC3-12800
Length
5.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A5709146-AX
- Zoro #
- G0439200
- UPC #
- 845282073324
- Country of Origin
- Unknown
- Memory Storage
- 8 GB
- Item
- RAM Module
- Memory Standard
- DDR3-1600/PC3-12800
- Number of Pins
- 240
Dimensions
- Width
- 1.2 in
- Bandwidth
- 1600 MHz
- Length
- 5.3 in
- Thickness
- 157.5 mil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.