Shop AXIOM
See all product information
Create Account
16Gb Ddr4-2133 Sodimm - Ax42133S15B/16G
- Mfr # AX42133S15B/16G
- Zoro # G0737656
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Memory Voltage
1.20V
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-2133/PC4-17000
Memory Size
16 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX42133S15B/16G
- Zoro #
- G0737656
- UPC #
- 841280111556
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Memory Voltage
- 1.20V
- Item
- RAM Module
- Memory Technology
- DDR4 SDRAM
- Memory Standard
- DDR4-2133/PC4-17000
- Memory Speed
- 2133 MHz
- Number of Pins
- 260
- Device Supported
- Notebook
- CAS Latency
- CL15
Dimensions
- Memory Size
- 16 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.