Shop AXIOM
See all product information
Create Account
4Gb Ddr3-1333 Udimm Taa Compliant
- Mfr # AXG23792002/1
- Zoro # G0416082
product price:Â
$
46.59
/ea
Key Features
Memory Storage
4 GB
Standards
TAA Compliant
Bandwidth
1333 MHz
Memory Standard
DDR3-1333/PC3-10600
Thickness
157.5 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG23792002/1
- Zoro #
- G0416082
- UPC #
- 845282073898
- Country of Origin
- Unknown
- Memory Storage
- 4 GB
- Standards
- TAA Compliant
- Memory Standard
- DDR3-1333/PC3-10600
- Item
- RAM Module
- Number of Pins
- 240
Dimensions
- Bandwidth
- 1333 MHz
- Thickness
- 157.5 mil
- Length
- 5.3 in
- Width
- 1.2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.