Shop AXIOM
See all product information
Create Account
16Gb Ddr4-2133 Sodimm For Dell
- Mfr # A8547954-AX
- Zoro # G0769558
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Form Factor
SoDIMM
Memory Speed
2133 MHz
Device Supported
Notebook
Memory Voltage
1.2V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A8547954-AX
- Zoro #
- G0769558
- UPC #
- 841280116278
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Form Factor
- SoDIMM
- Memory Speed
- 2133 MHz
- Device Supported
- Notebook
- Item
- RAM Module
- Memory Voltage
- 1.2V
- CAS Latency
- CL15
- Memory Standard
- DDR4-2133/PC4-17000
- Memory Technology
- DDR4 SDRAM
- Number of Pins
- 260
Dimensions
- Memory Size
- 16 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.