Shop QNAP
See all product information
Create Account
32GB DDR4 RAM, 3200 MHZ, SODIMM, K1 VERSION
- Mfr # RAM-32GDR4K1-SO-3200
- Zoro # G223960300
product price:Â
$
3,526.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
260
Bandwidth
3200 MHz
Memory Storage
32 GB
Memory Standard
DDR4-3200/PC4-25600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAM-32GDR4K1-SO-3200
- Zoro #
- G223960300
- UPC #
- -
- Country of Origin
- Unknown
- Number of Pins
- 260
- Item
- RAM Module
- Memory Storage
- 32 GB
- Memory Standard
- DDR4-3200/PC4-25600
Dimensions
- Bandwidth
- 3200 MHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.