16Gb Ddr4-2133 Udimm For Dell
- Mfr # A8661096-AX
- Zoro # G0777002
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Signal Processing
Unbuffered
Memory Technology
DDR4 SDRAM
Memory Size
16 GB
Memory Voltage
1.2V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A8661096-AX
- Zoro #
- G0777002
- UPC #
- 841280116346
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 16 GB
Details
- Features
- Environmentally Friendly
- Item
- RAM Module
- Signal Processing
- Unbuffered
- Memory Technology
- DDR4 SDRAM
- Memory Voltage
- 1.2V
- Memory Speed
- 2133 MHz
- Number of Pins
- 288
- Memory Standard
- DDR4-2133/PC4-17000
- Form Factor
- UDIMM
- Device Supported
- Server
- CAS Latency
- CL15
- Error Checking
- ECC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.