Shop HPE
See all product information
Create Account
MSA 16Gb SW FC SFPXCV, PK4, C8R24B
- Mfr # C8R24B
- Zoro # G6331535
product price:Â
$
2,881.99
/pk of 4, $720.50/ea
Free Shipping & Returns
Key Features
Ethernet Technology
16 Gigabit Ethernet
Interfaces/Ports Details
1 x Fiber Channel Network
Media Type Supported
Optical Fiber
Application
Optical Network
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C8R24B
- Zoro #
- G6331535
- UPC #
- 190017186368
- Country of Origin
- Unknown
- Ethernet Technology
- 16 Gigabit Ethernet
- Interfaces/Ports Details
- 1 x Fiber Channel Network
- Item
- SFP+ Transceiver
- Media Type Supported
- Optical Fiber
- Application
- Optical Network
- Number of Ports
- 1
- Network Technology
- Fiber Channel
- Product Type
- SFP+
Dimensions
- Width
- 0.2 in
- Height
- 8 in
- Depth
- 3 in
Description
HPE MSA 16Gb SW FC SFP XCVR
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.