Shop AXIOM
See all product information
Create Account
16Gb Ddr4-2400 Ecc Rdimm For Dell - A8711887, Snphndj7C/16G
- Mfr # A8711887-AX
- Zoro # G0768727
product price:Â
$
496.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Error Checking
ECC
CAS Latency
CL17
Memory Size
16 GB
Memory Standard
DDR4-2400/PC4-19200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A8711887-AX
- Zoro #
- G0768727
- UPC #
- 841280123177
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Error Checking
- ECC
- CAS Latency
- CL17
- Item
- RAM Module
- Memory Standard
- DDR4-2400/PC4-19200
- Compatibility
- Dell PowerEdge Servers: C4130, FC430, FC630, M630 Blade, R430, R530, R630, R730, R730xd, R930, T430, T630 Dell Precision Workstation Servers: Rack 7910 (R7910), Tower 5810 (T5810), Tower 7810 (T7810), Tower 7910 (T7910)
- Memory Speed
- 2400 MHz
- Memory Technology
- DDR4 SDRAM
- Memory Voltage
- 1.20V
- Number of Pins
- 288
- Signal Processing
- Registered
- Device Supported
- Server, Workstation
Dimensions
- Memory Size
- 16 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.