32Gb Ddr4-2933 Ecc Rdimm - Taa Compliant
- Mfr # AXG92499259/1
- Zoro # G9761668
product price:Â
$
1,106.99
/ea
Free Shipping & Returns
Key Features
Voltage
1.20 V
Memory Standard
DDR4-2933/PC4-23466
Memory Storage
32 GB
Number of Pins
288
Bandwidth
2933 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG92499259/1
- Zoro #
- G9761668
- UPC #
- 841280182815
- Country of Origin
- Unknown
- Voltage
- 1.20 V
- Memory Standard
- DDR4-2933/PC4-23466
- Item
- RAM Module
- Memory Storage
- 32 GB
- Number of Pins
- 288
Dimensions
- Bandwidth
- 2933 MHz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.