Shop AXIOM
See all product information
Create Account
16Gb Ddr4-2400 Ecc Rdimm For Lenovo - 46W0829
- Mfr # 46W0829-AX
- Zoro # G0764140
product price:Â
$
496.99
/ea
Free Shipping & Returns
Key Features
Bandwidth
2400 MHz
Voltage
1.20 V
Number of Pins
288
Number of Modules
1
Memory Standard
DDR4-2400/PC4-19200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46W0829-AX
- Zoro #
- G0764140
- UPC #
- 841280123764
- Country of Origin
- Unknown
- Item
- RAM Module
- Voltage
- 1.20 V
- Number of Pins
- 288
- Number of Modules
- 1
- Memory Standard
- DDR4-2400/PC4-19200
- Memory Storage
- 16 GB
Dimensions
- Bandwidth
- 2400 MHz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.