Shop AXIOM
See all product information
Create Account
16Gb Ddr4-2400 Ecc Rdimm For Nutanix - X-Mem-16Gb-Ddr4-2400
- Mfr # X-MEM-16GB-DDR4-2400-AX
- Zoro # G9573867
product price:Â
$
526.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Memory Technology
DDR4 SDRAM
Memory Speed
2400 MHz
Error Checking
ECC
Memory Standard
DDR4-2400/PC4-19200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X-MEM-16GB-DDR4-2400-AX
- Zoro #
- G9573867
- UPC #
- 841280163494
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 16 GB
Details
- Features
- Environmentally Friendly
- Memory Technology
- DDR4 SDRAM
- Memory Speed
- 2400 MHz
- Error Checking
- ECC
- Memory Standard
- DDR4-2400/PC4-19200
- Signal Processing
- Registered
- Memory Voltage
- 1.20V
- Item
- RAM Module
- CAS Latency
- CL17
- Number of Pins
- 288
- Upgrade Type
- System Specific
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.