16Gb Ddr4-2400 Ecc Sodimm For Hp - 863953-B21
- Mfr # 863953-B21-AX
- Zoro # G0838946
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Error Checking
ECC
Memory Technology
DDR4 SDRAM
CAS Latency
CL17
Memory Size
16 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 863953-B21-AX
- Zoro #
- G0838946
- UPC #
- 841280138744
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 16 GB
Details
- Features
- Environmentally Friendly
- Item
- RAM Module
- Error Checking
- ECC
- Memory Technology
- DDR4 SDRAM
- CAS Latency
- CL17
- Memory Standard
- DDR4-2400/PC4-19200
- Memory Voltage
- 1.20V
- Number of Pins
- 260
- Device Supported
- Notebook
- Memory Speed
- 2400 MHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.